- 6 in Length
- 14 Teeth Per Inch
- Metal Blade Type
description
- Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
features
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Matrix II bi-metal teeth for greater durability
| Tooth Count | 84 |
| Material Cut | Metal |
| Thickness A [Min] | 0.035 in |
| Blade Thickness | 0.035 in |
| Length | 6 in |
| Shank | 1/2 in |
| Blade Cutting Material | Bi-Metal |
| Progressive Blade Tooth Spacing | Yes |
| Saw Blade Type | Reciprocating Saw |
| Blade Type | Metal |
| Thickness | 0.035 in |
| Width | 3/4 in |
| Teeth Per Inch | 14 |
| Blade Length | 6 in |
| No. of Teeth | 84 |
| Saw Blade Width | 0.75 in |
| Weight | 2.019 LB |
| EAN or UPC | 45242084722 |

