- 9 in Length
- 18 Teeth Per Inch
- Metal Blade Type
description
- The Ax™ SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
features
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Matrix II bi-metal teeth for greater durability
| Thickness A [Min] | 0.035 in |
| Saw Blade Type | Reciprocating Saw |
| Blade Cutting Material | Bi-Metal |
| No. of Teeth | 162 |
| Progressive Blade Tooth Spacing | Yes |
| Teeth Per Inch | 18 |
| Tooth Count | 162 |
| Blade Type | Metal |
| Shank | 1/2 in |
| Material Cut | Metal |
| Blade Length | 9 in |
| Width | 3/4 in |
| Saw Blade Width | 0.75 in |
| Length | 9 in |
| Blade Thickness | 0.035 in |
| Thickness | 0.035 in |
| Weight | 3.02 LB |
| EAN or UPC | 45242084876 |

