- All Purpose
- 10 Teeth per Inch
- 12" Length
| Thickness | 0.035 in |
| Teeth Per Inch | 10 |
| Shank | 1/2 in |
| Length | 12 in |
| Blade Type | All Purpose |
| Weight | 3.56 LB |
| Thickness | 0.035 in |
| Teeth Per Inch | 10 |
| Shank | 1/2 in |
| Length | 12 in |
| Blade Type | All Purpose |
| Weight | 3.56 LB |