- 6 in Length
- 5/8 Teeth Per Inch
- Wood Blade Type
description
- The Ax™ delivers superior durability and fast cutting in nail-embedded wood, plywood, ob and engineered lumbers.
features
- A precise manufacturing process creates a sharper cutting edge on each tooth for a faster cutting blade.
- A complete, unset raker tooth on the blade tip allows for easier, faster plunging by minimizing walking and bouncing.
- A thicker, more rigid blade body resists fracturing and bending for maximum durability.
- The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
- Matrix II acetal SAWZALL™ blades offer both durability and strength in A single design
- Universal 1/2 in. shank makes these blades portable to many different reciprocating saw models
- 0.062 in. thick Ax™ blade is more rigid and precise than thinner blades
- Made in the USA
| Width | 1 in |
| Blade Thickness | 0.06 in |
| Blade Length | 6 in |
| Blade Cutting Material | Bi-Metal |
| Saw Blade Width | 1 in |
| Length | 6 in |
| Thickness | 0.06 in |
| Saw Blade Type | Reciprocating Saw |
| Progressive Blade Tooth Spacing | Yes |
| Blade Type | Wood |
| Tooth Count | 36 |
| Thickness A [Min] | 0.06 in |
| Material Cut | Wood |
| Teeth Per Inch | 5/8 |
| No. of Teeth | 36 |
| Weight | 0.065 LB |
| EAN or UPC | 45242083565 |

