- 9 in Length
- 5/8 Teeth Per Inch
- Multi-Material Blade Type
description
- The Ax™ blade is designed for the toughest cutting applications in wood and nail embedded wood. Ax blades have a sloped shape for superior plunge cutting for demolition and remodeling work. Ax blades are 1 in. tall for straight, fast cutting, and extra thick, 0.062 in., to prevent bending. Milwaukee SAWZALL blades have a unique heat treating process that extends the life of the blades, and bi-metal construction prevents the blade from shattering. The 9 in. blade is ideal for plunge cutting into wood and nail embedded wood without bending the blade. 100 per box. Also available 5 per pack see 48-00-5026 or 25 per box see 48 to 00 - 8026.
features
- 5/8 TPI, 9 in. length, bi-metal construction
- 1/2 in. universal tang fits all sawmills
- 100 blades per box
- Excellent for plunge cutting into wood and nail embedded wood without buckling
- Matrix II acetal SAWZALL blades offer both durability and strength in A single design
- Universal 1/2 in. shank makes these blades portable to many different reciprocating saw models
- 0.062 in. thick Ax™ blade is more rigid and precise than thinner blades
- Made in the USA
| Tooth Count | 65 |
| Saw Blade Type | Reciprocating Saw |
| Progressive Blade Tooth Spacing | Yes |
| Blade Type | Multi-Material |
| Width | 1 in |
| Blade Cutting Material | Bi-Metal |
| Thickness | 0.062 in |
| Length | 9 in |
| Teeth Per Inch | 5/8 |
| Thickness A [Min] | 0.062 in |
| Blade Thickness | 0.062 in |
| No. of Teeth | 65 |
| Material Cut | Multi-Purpose |
| Saw Blade Width | 1 in |
| Blade Length | 9 in |
| Weight | 0.12 LB |
| EAN or UPC | 45242083572 |

