- 12 in Length
- 5 Teeth Per Inch
- Wood w/Nails Blade Type
description
- The Ax™ SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
features
- Nail Guard™
- Ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
- Fang Tip™
- Ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact.
| Blade Length | 12 in |
| Thickness | 0.062 in |
| Material Cut | Wood with Nails |
| Tooth Count | 60 |
| Teeth Per Inch | 5 |
| Blade Cutting Material | Bi-Metal |
| Saw Blade Width | 1 in |
| No. of Teeth | 60 |
| Blade Type | Wood w/Nails |
| Length | 12 in |
| Progressive Blade Tooth Spacing | No |
| Saw Blade Type | Reciprocating Saw |
| Thickness A [Min] | 0.062 in |
| Blade Thickness | 0.062 in |
| Width | 1 in |
| Weight | 0.18 LB |
| EAN or UPC | 45242083633 |

