- 8 in Length
- 8/12 Teeth Per Inch
- All Purpose Blade Type
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
features
- Double relief angle reduces tooth stress for long life.
- Precision forming process creates sharper teeth for fast cutting.
- Matrix II bi-metal teeth for greater durability.
- Thin Kerf profile
| Length | 8 in |
| Thickness A [Min] | 0.05 in |
| Blade Thickness | 0.05 in |
| Tooth Count | 96 |
| No. of Teeth | 96 |
| Material Cut | All-Purpose |
| Saw Blade Type | Reciprocating Saw |
| Blade Type | All Purpose |
| Blade Cutting Material | Bi-Metal |
| Thickness | 0.05 in |
| Teeth Per Inch | 8/12 |
| Progressive Blade Tooth Spacing | No |
| Saw Blade Width | 0.75 in |
| Width | 3/4 in |
| Blade Length | 8 in |
| Weight | 0.07 LB |
| EAN or UPC | 45242083558 |

