- 6 in Length
- 14 Teeth Per Inch
- Metal Blade Type
description
- Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize metal cutting performance.
features
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Matrix II bi-metal teeth for greater durability.
- 1/2 in. universal shank
| Thickness | 0.035 in |
| Blade Length | 6 in |
| Teeth Per Inch | 14 |
| Progressive Blade Tooth Spacing | No |
| Length | 6 in |
| Blade Type | Metal |
| Blade Cutting Material | Bi-Metal |
| Saw Blade Type | Reciprocating Saw |
| Saw Blade Width | 0.75 in |
| Material Cut | Metal |
| Thickness A [Min] | 0.035 in |
| No. of Teeth | 84 |
| Tooth Count | 84 |
| Blade Thickness | 0.035 in |
| Weight | 0.04 LB |
| EAN or UPC | 45242083497 |

