- 6 in Length
- 8/12 Teeth Per Inch
- All Purpose Blade Type
description
- Ice Hardened™ blades are cryogenically treated to minimize soft metal and create more hard metal. The result is a metal cutting blade that is more consistently hard throughout, for up to 50% longer life than standard blades.
features
- Ice hardened for up to 50% longer life
- A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
- Precision forming process creates sharper teeth for fast cutting
- Matrix II bi-metal teeth for greater durability
- 1/2 in. universal shank
| Width | 3/4 in |
| Length | 6 in |
| Thickness | 0.045 in |
| Teeth Per Inch | 8/12 |
| Blade Type | All Purpose |
| No. of Teeth | 72 |
| Thickness A [Min] | 0.045 in |
| Blade Cutting Material | Bi-Metal |
| Weight | 3.0 LB |
| EAN or UPC | 45242253470 |

