Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
9 in. 14 TPI THE TORCH™ Ice Hardened™ SAWZALL® Blades (50 Pack)

48-01-8787

9 in. 14 TPI THE TORCH™ Ice Hardened™ SAWZALL® Blades (50 Pack)
Item #111943138
  • 14 Teeth per Inch
9 in. 14 TPI THE TORCH™ Ice Hardened™ SAWZALL® Blades (50 Pack)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 Teeth per Inch

description

  • THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.

features

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Precision-ground teeth for optimized metal cutting
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
Tooth Count 126
Material Bi-Metal
Teeth Per Inch 14
Saw Blade Width 1 in
Weight 5.0 LB
EAN or UPC 45242253586
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison