- Reciprocating Saw Blades
- 8" Long
- 8/12 Teeth per Inch
- Thin Kerf Blade
- 1/2" Shank
features
- Ice Hardened™ for up to 50% longer life
- A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
- Precision forming process creates sharper teeth for fast cutting
- Matrix II bi-metal teeth for greater durability
- Cryogenically treated to minimize soft metal (austenite) and create more hard metal (martensite)
- Result is a metal cutting blade that is more consistently hard throughout, for up to 50% longer life than standard blades
| Length | 8 in |
| Blade Type | Thin Kerf |
| Shank | 1/2 in |
| Teeth Per Inch (Text) | 8/12 |
| Body Type | Straight |
| Weight | 0.074 LB |
| EAN or UPC | 45242082124 |

