- 9 in Length
- 14 Teeth Per Inch
- Metal Blade Type
description
- Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
features
- Ice Hardened™ for up to 50% longer life
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Matrix II bi-metal teeth for greater durability
| Blade Cutting Material | Bi-Metal |
| Length | 9 in |
| Teeth Per Inch | 14 |
| Width | 3/4 in |
| No. of Teeth | 126 |
| Blade Type | Metal |
| Thickness A [Min] | 0.045 in |
| Thickness | 0.045 in |
| Weight | 0.062 LB |
| EAN or UPC | 45242082162 |

