- 6 in Length
- 14 Teeth Per Inch
- Metal Blade Type
description
- THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.
features
- Ice Hardened™ for longer life
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
| Width | 1 in |
| Thickness | 0.042 in |
| Teeth Per Inch | 14 |
| Blade Cutting Material | Bi-Metal |
| Blade Type | Metal |
| Thickness A [Min] | 0.042 in |
| No. of Teeth | 84 |
| Length | 6 in |
| Weight | 0.063 LB |
| EAN or UPC | 45242082223 |

