- Tungsten Carbide
- Medium Grit
- 3 1/2" Length
| Teeth Per Inch | N/A |
| Thickness | 0.032 in |
| Blade Type | Tungsten Carbide |
| Shank | 1/2 in |
| Length | 3 1/2 in |
| Weight | 0.02 LB |
| Teeth Per Inch | N/A |
| Thickness | 0.032 in |
| Blade Type | Tungsten Carbide |
| Shank | 1/2 in |
| Length | 3 1/2 in |
| Weight | 0.02 LB |