- Tungsten Carbide
- Coarse Grit
- 6" Length
| Blade Type | Tungsten Carbide |
| Thickness | 0.032 in |
| Shank | 1/2 in |
| Length | 6 in |
| Teeth Per Inch | N/A |
| Weight | 0.05 LB |
| Blade Type | Tungsten Carbide |
| Thickness | 0.032 in |
| Shank | 1/2 in |
| Length | 6 in |
| Teeth Per Inch | N/A |
| Weight | 0.05 LB |