Skip to content Skip to navigation menu
Spline Adapter

48-03-3012

Spline Adapter
Item #111943142
  • SDSMAX TO SPLINE ADAPTER
Spline Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDSMAX TO SPLINE ADAPTER

description

  • This adapter allows the use of spline shank accessories in a SDS-Max shank rotary hammer.

features

  • Milwaukee bits are available in either 2 cutter or 4 cutter head geometries
  • Chisel and raker teeth for faster material pulverization
  • Land and core thickness for durability even in large hammers
  • Includes: (1) 48-03-3012 Milwaukee SDS max to spline adapter
Weight 2.45 LB
EAN or UPC 45242316120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison