description
- 12 in. Spline adapter for thin wall core bits. Includes shank only.
features
- Extends reach: drill in tight and hard-to-reach spaces
- Versatile: use with Milwaukee thin wall 5 in. and 6 in. core bits
- Made of hardened Carbide
- Greater flexibility of bits used
| Color | Silver |
| Material | Metal |
| Chuck Size Required [Min] | 1/4 in |
| Bit Adapter Conversion | Spline Drive to 5/8 in - 11 Thread |
| Chuck Fitment | Spline |
| Quick Change Impact Driver Bit | No |
| Weight | 1.59 LB |
| EAN or UPC | 45242086658 |

