- Core Bit Adapter Shank
description
- 8 in. SDS-Plus adapter for 1 in. to 1-1/2 in. thin wall core bits. Includes shank only.
features
- Extends reach: drill in tight and hard-to-reach spaces
- Versatile: use with Milwaukee thin wall core bits 1-1/2 in. or smaller
- For SDS-Plus rotary hammers
- Overall length is 8 in.
| Accessory Type | Core Bit Adapter Shank |
| Chuck Fitment | SDS-Plus |
| Weight | 0.5 LB |
| EAN or UPC | 45242086702 |

