description
- 12 in. SDS-Plus adapter for 1 in. to 1-1/2 in. thin wall core bits. Includes shank only.
features
- Extends reach: drill in tight and hard-to-reach spaces
- Versatile: use with Milwaukee thin wall core bits 1-1/2 in. or smaller
- Adapter
- SDS-Plus
| Material | Steel |
| Color | Silver |
| Bit Adapter Conversion | SDS to 5/8 in - 11 Thread |
| Quick Change Impact Driver Bit | No |
| Chuck Fitment | SDS-Plus |
| Chuck Size Required [Min] | 1/2 in |
| Weight | 0.78 LB |
| EAN or UPC | 45242086757 |

