- 12 in Overall Length
description
- Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
features
- 12 in. length
- For 1-3/4 in. and larger core bits
- SDS
- Thin core
| Overall Length | 12 in |
| Material | Steel |
| Chuck Size Required [Min] | 1/4 in |
| Weight | 1.03 LB |
| EAN or UPC | 45242086856 |

