- 12 in Overall Length
description
- 12 in. spline adapter for thick wall core bits. Includes shank only.
features
- Extends reach: drill in tight and hard-to-reach spaces
- Versatile: use with Milwaukee thick wall core bits
- For 1-1/2 in. to 6 in. core bits
- Adapter can be coupled with extensions for greater length
| Overall Length | 12 in |
| Material | Steel |
| Chuck Size Required [Min] | 1/2 in |
| Weight | 1.97 LB |
| EAN or UPC | 45242086887 |

