description
- 18 in. spline adapter for thick wall core bits. Includes shank only.
features
- Extends reach: drill in tight and hard-to-reach spaces
- Versatile: use with Milwaukee thick wall core bits
- Drill deeper with the 18 in. spline thick core bit adapter
- Drill in tight spaces with drill deeper with the 18 in. spline thick core bit adapter
| Color | Silver |
| Material | Steel |
| Quick Change Impact Driver Bit | No |
| Bit Adapter Conversion | Spline Drive to 5/8 in - 11 Thread |
| Chuck Fitment | Spline |
| Weight | 2.96 LB |
| EAN or UPC | 45242086894 |

