- Alloy Steel Bit Material
- Driver Bit Type
description
- Transform your impact socket wrench into an impact driver with the Shockwave™ 1/2 in. Square by 1/4 in. Hex Impact Adapter. Made with proprietary heat-treated steel, this dependable device is built to withstand frequent use and saves you the expense of having to buy a separate drill driver. Compatible with 3/8 in. square input drives, it allows you to utilize any 1/4 in. hex bit for a variety of tightening and unscrewing tasks.
features
- Proprietary steel and heat treat process for maximum strength and durability
- Heavy duty construction for fastening capabilities in all impacts
- Extreme durability
- Up to 10x life
| Shank Dia. | 1/2 in |
| Bit Sizes | 1/2 SQ to 1/4 Hex |
| Family Name | Shockwave™ Adapter |
| Included | (1) SHOCKWAVE 1/2" Square to 1/4" Hex Adapter |
| Length | 1.75 in |
| Material | Steel |
| Bit Material | Alloy Steel |
| Chuck Size Required [Min] | 1/2 in |
| Bit Type | Driver |
| No. of Pieces | 1 |
| Drive Design | Hex |
| Weight | 0.24 LB |
| EAN or UPC | 45242195015 |

