description
- Maintain a solid grip on your Milwaukee® Selfeed bits with the replaceable shank for 3 in. & larger Selfeed bits. The shank is designed for endurance in heavy-duty jobs. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
features
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
- Versatile: for Selfeed bits 3 in. and larger
- Self feeding
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
| Length | 3.75 in |
| Chuck Size Required [Min] | 1/2 in |
| Material | Metal |
| Arbor Design | Power Drill |
| O.D. | 1.01 in |
| I.D. | 0.5 in |
| Backing Plate Dia. | 1.01 in |
| Color | Silver |
| Weight | 0.38 LB |
| EAN or UPC | 45242088904 |

