- Steel Material
description
- The MILWAUKEE® M12 FUEL™ Die Grinder (2485 & 2486) can be used with Milwaukee 2" cut off wheels (49-94-2000). This adapter allows the 1/4" arbor of those wheels to be connected to the tool. Max RPM 21,000
features
- Adapter for 2" x .040 x 1/4" Cut off wheels
- Max RPM 21,000
- Premium design for low vibration
- Changing wrenches sold seperately
| Attachment Mount Method | Screw |
| Application | Adapting 2" x .040 x 1/4" Cut Off Wheels to Die Grinder |
| Color/Finish | Black |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 45242589814 |

