- FOLDING MITER SAW STAND
description
- The Milwaukee 48-08-0551 is designed for increased portability and jobsite durability. With aluminum main beam construction, the Milwaukee folding miter saw stand weighs in at only 31 lbs. Steel legs and support extensions are designed from maximum strength and rigidness to support even the heaviest work pieces. An included carrying strap makes moving the stand on and off the site easy and allows you to transport other items at the same time, increasing productivity. An adjustable foot ensure a sturdy, level work area even in uneven locations. The 48-08-0551 is also compatible with the Milwaukee miter saw stand table top (48-08-0552) allowing users to keep items like pencils, tapes, blue prints and other items close at hand as well as perform secondary applications like sanding, coping or routing near their saw.
features
- Mounting brackets work with all brands of miter saws
- Light weigh aluminum construction for easy portability
- Compact folding design for easy storage
- Includes carrying strap to easily move on and off the jobsite
- Supports up to 500 lbs off main beam
- Extends to a maximum of 100 in. to support large work pieces
- Quick and easy adjustments for fast setup and tear down
- Accepts Milwaukee miter saw stand table top accessory
- Adjustable foot for leveling on uneven surfaces
| Weight | 41.14 LB |
| EAN or UPC | 45242512348 |

