Skip to content Skip to navigation menu
Carrying Strap

48-08-0553

Carrying Strap
Item #114180160
  • MITER SAW STAND CARRYING STRAP
Carrying Strap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MITER SAW STAND CARRYING STRAP

description

  • Designed to be used with the Milwaukee folding miter saw stand (48-08-0551), the carrying strap makes moving the stand on and off the site easy and allows you to transport other items at the same time, increasing productivity. Make of durable nylon the carrying strap is designed to handle both interior and exterior conditions. The strap features metal clasps on both ends for added durability. Adjustable length and movable shoulder pad ensure easy and comfortable carrying of the stand.

features

  • Compatible with 48-08-0551
  • Quickly and easy attaches to stand
  • Adjustable length for comfortable carrying
  • Tough nylon design
  • Durable metal clasps
  • Remains attached when stand is in use
  • Adjustable should pad for comfortable carrying
Weight 0.61 LB
EAN or UPC 45242518692
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison