Skip to content Skip to navigation menu
Track Anti Splinter Strip

48-08-0575

Track Anti Splinter Strip
Item #119695345
  • ANTI-SPLINTER STRIP
Track Anti Splinter Strip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ANTI-SPLINTER STRIP

description

  • Designed for use with Milwaukee® Guide Rails to reduce splintering and tear out when cutting. Compatible with Milwaukee® 31", 55", and 106" guide rails.

features

  • Adhesive Strip for easy attachment
  • Compatible with 31", 55" and 106" rails
  • 110" Inches Long
  • For use with Milwaukee M18 FUEL™ Plunge Track Saw (2831-20) and guide rails
  • Keeps cut edge clean
Weight 0.42 LB
EAN or UPC 45242587018
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison