- Plastic Material
- 10 oz Size
description
- Conversion kit for use with an existing M12 caulk gun kit.
features
- For use with M12™ caulk gun
- Converts to 10 oz
- Package includes (1) Conversion Kit (48-08-0900)
- (1) Nozzle (31-12-0700)
- 400+ lbs of pushing force
| Accessory Type | Caulk Conversion Kit |
| Width | 2.84 in |
| Overall Length | 15 in |
| Force [Max] | 400 LB |
| Included | (1) Conversion Kit, (1) Nozzle |
| Material | Plastic |
| Size | 10 oz |
| Size (text) | 10 oz |
| Color | Black |
| Mechanical Advantage | Up to 150 Tubes on One Charge |
| Weight | 0.85 LB |
| EAN or UPC | 45242286355 |

