- Silver
- Plastic Material
- 20 oz Size
description
- Conversion kit for use with an existing M12 caulk gun kit.
features
- For use with M12™ caulk gun
- Converts to 20 oz
- Package Includes (1) Aluminum Barrel Sausage Conversion Kit
- (1) Caulk Gun Nozzle
- 400+ lbs of pushing force
| Color | Silver |
| Force [Max] | 400 LB |
| Included | (1) Aluminum Barrel Sausage Conversion Kit, (1) Caulk Gun Nozzle |
| Material | Plastic |
| Size (text) | 20 oz |
| Overall Length | 2.71 in |
| Accessory Type | Caulk Conversion Kit |
| Size | 20 oz |
| Width | 3.54 in |
| Color/Finish | Silver |
| Mechanical Advantage | Up to 150 Tubes on One Charge |
| Weight | 1.69 LB |
| EAN or UPC | 45242286362 |

