- Black
- Plastic Material
- 1 qt Size
description
- Conversion kit for use with an existing M12 caulk gun kit. For use with standard quart sized cartridges.
features
- For use with M12™ caulk gun
- Converts to quart
- Package Includes (1) Conversion Kit
- (1) Nozzle
- 400+ lbs of pushing force
| Color | Black |
| Force [Max] | 400 LB |
| Included | (1) Conversion Kit, (1) Nozzle |
| Material | Plastic |
| Overall Length | 20 in |
| Accessory Type | Caulk Conversion Kit |
| Size (text) | 1 qt |
| Size | 1 Qt |
| Width | 3.43 in |
| Mechanical Advantage | Up to 150 Tubes on One Charge |
| Color/Finish | Black |
| Weight | 2.21 LB |
| EAN or UPC | 45242286379 |

