- Black
- Aluminum Material
- 10 oz Size
description
- This 10 oz carriage accepts all standard caulking tubes and cartridges. It fits on 6560 and 6562 series Milwaukee cordless caulk and adhesive guns. For replacement plunger rod, (model number 49-52-0600).
features
- Heavy-duty 10 oz caulk carriage
- Fits on Milwaukee 6560 and 6562 series caulk and adhesive guns
- For replacement plunger rod use 49-52-0600
- Universal cartridge size
| Size | 10 oz |
| Included | (1) 10 oz Caulk Carriage |
| Accessory Type | Carriage |
| Color | Black |
| Overall Length | 16 3/4 in |
| Width | 3 1/2 in |
| Size (text) | 10 oz |
| Material | Aluminum |
| Force [Max] | 400 LB |
| Color/Finish | Black |
| Weight | 0.5 LB |
| EAN or UPC | 45242087938 |

