- Black
- Plastic Material
- 10 oz Size
description
- For use with M18™ cordless caulk and adhesive guns. The 10 oz carriage conversion kit accepts all standard caulking tubes and cartridges. This kit includes all the necessary components to convert material types from the 2642-21CT or 2643-21CT 20 oz barrel sausage style caulk and adhesive guns to be able to dispense 10 oz tubes.
features
- 10 oz carriage accepts all standard 10 oz caulking tubes and cartridges
- For use with all M18™ caulk and adhesive guns
- Spring loaded tube retention - firmly holds material in place
- Conversion kit includes the 10 oz length plunger rod and piston assembly
| Material | Plastic |
| Size | 10 oz |
| Color | Black |
| Size (text) | 10 oz |
| Accessory Type | Caulk Conversion Kit |
| Included | (1) 10 oz Carriage Conversion Kit |
| Overall Length | 10.4 in |
| Force [Max] | 950 LB |
| Width | 2.8 in |
| Color/Finish | Black |
| Mechanical Advantage | 18 to 1 |
| Weight | 0.33 LB |
| EAN or UPC | 45242263127 |

