- Silver, Black
- Aluminum Material
- 20 oz Size
description
- For use with M18™ cordless caulk and adhesive guns. This kit includes only the 20 oz aluminum barrel. The 20 oz sausage style plunger rod and piston assembly are sold with the 48-08-1093 aluminum barrel conversion kit. This kit includes the necessary component to convert barrel styles from the 2643-21CT 20 oz clear barrel sausage style caulk and adhesive gun kit to an aluminum barrel.
features
- 20 oz sausage style barrel accepts all standard 20 oz sausage material packages
- For use with all M18™ caulk and adhesive guns
- Barrel - aluminum
- Conversion from clear to aluminum
| Overall Length | 16.6 in |
| Size (text) | 20 oz |
| Material | Aluminum |
| Force [Max] | 950 LB |
| Width | 2.9 in |
| Color | Black/Silver |
| Size | 20 oz |
| Included | (1) 20 oz Aluminum Barrel |
| Accessory Type | Caulk Barrel Kit |
| Color/Finish | Silver, Black |
| Mechanical Advantage | 0.88 |
| Weight | 0.88 LB |
| EAN or UPC | 45242263134 |

