- Black
- Aluminum Material
- Quart Size
description
- For use with M18™ cordless caulk and adhesive guns. For larger jobs, the quart carriage conversion kit accepts all standard quart caulking tubes and cartridges. This kit includes all the necessary components to convert material types from the 2641-21CT, 2642-21CT, and 2643-21CT cordless caulk and adhesive guns to be able to dispense quart sized tubes.
features
- Quart (29 oz) carriage accepts all standard quart (29 oz) caulking tubes and cartridges
- For use with all M18™ caulk and adhesive guns
- Conversion kit includes the quart length plunger rod and piston assembly
- Easy to use
| Accessory Type | Conversion Kit for Caulk Gun |
| Material | Aluminum |
| Size | 1 Qt |
| Size (text) | 1 qt |
| Width | 3.15 in |
| Force [Max] | 950 LB |
| Color | Black |
| Overall Length | 20.3 in |
| Included | (1) Quart length Plunger Rod, (1) Piston Assembly |
| Color/Finish | Black |
| Mechanical Advantage | 18 to 1 |
| Weight | 2.1 LB |
| EAN or UPC | 45242266012 |

