- Clear, Black
- Plastic Material
- 20 oz Size
description
- For use with M18™ cordless caulk and adhesive guns. This kit includes only the 20 oz clear barrel. The 20 oz sausage style plunger rod and piston assembly are sold with the 48-08-1094 clear barrel conversion kit. This kit includes the necessary component to convert barrel styles from the 2642-21CT 20 oz aluminum barrel sausage style caulk and adhesive gun kit to a clear barrel.
features
- 20 oz sausage style barrel accepts all standard 20 oz sausage material packages
- Clear tube design allows the user to see remaining material and watch for bag wrap or blow back
- For use with all M18™ caulk and adhesive guns
- Easy to use
| Force [Max] | 950 LB |
| Material | Plastic |
| Accessory Type | Clear Barrel Kit |
| Size | 20 oz |
| Width | 2.9 in |
| Included | (1) 20 oz Clear Barrel |
| Size (text) | 20 oz |
| Overall Length | 15.9 in |
| Color | Clear/Black |
| Mechanical Advantage | 18 to 1 |
| Color/Finish | Clear, Black |
| Weight | 0.77 LB |
| EAN or UPC | 45242270477 |

