- 2 in Length
description
- The MILWAUKEE® M18 FUEL™ Coil Roofing Nailer Vinyl Siding Tip gives users the versatility to complete vinyl siding installation applications with the Roofing Nailer. This tip serves as a replacement for the tip included in each tool purchase. This accessory has 2 prongs that properly align the tool in the vinyl siding nailing slots
- the tip creates an offset so that nails are driven to the appropriate depth leaving a gap between the nail head and the vinyl siding. The tip features magnetic interlocking features to allow for quick attachment and detachment
- on tool storage for accessibility
- and a durable steel design. This innovative accessory is only compatible with the M18 FUEL™ Coil Roofing Nailer (2909-20).
features
- Replacement Vinyl Siding Tip for Milwaukee Coil Roofing Nailer (2909)
- Aids in process of Vinyl Siding Installation
- Magnets and interlocking features connect to tip of the tool
- Robust metal design
- Only Compatible with M18 FUEL Coil Roofing Nailer (2909)
| Length | 2 in |
| Color | Gray |
| Weight | 0.05 LB |
| EAN or UPC | 45242067411 |

