Skip to content Skip to navigation menu
Rubber 2 in Rubber Wear Pad

48-09-2909

Rubber 2 in Rubber Wear Pad
Item #121117016
  • 2 in Length
Rubber 2 in Rubber Wear Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Length

description

  • The MILWAUKEE® M18 FUEL™ Coil Roofing Nailer Replacement Rubber Wear Pads serve as a replacement for the 6 rubber wear pads positioned throughout the tool. These rubber wear pads have a dual purpose of protecting the Roofing Nailer from the abrasive surface of asphalt roofing shingles as well as providing extra grip to prevent the tool from sliding off the roof on higher pitched roofs. These rubber wear pads can be secured in place by T15 / slotted screws for easy attachment and removal. This accessory is only compatible with the M18 FUEL™ Coil Roofing Nailer (2909-20).

features

  • Replacement wear pads to preserve tool handles and prevent sliding on roofs
  • T15 / slotted screws for easy attachment and removal
  • Thick rubber design
  • Strategically placed in 6 positions on the tool
Material Rubber
Width 0.5 in
Color Black
Length 2 in
Weight 0.1 LB
EAN or UPC 45242067596
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison