Skip to content Skip to navigation menu
Router Plunge Base

48-10-2838

Router Plunge Base
Item #120233074
  • Milwaukee 1/2" Router Plunge Base
Router Plunge Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Milwaukee 1/2" Router Plunge Base

description

  • The MILWAUKEE® 1/2” Router Plunge Base expands the versatility and functionality of the MILWAUKEE® M18 FUEL™ 1/2“ Router (sold separately). The plunge base delivers smooth plunges at precise depths for accurate cuts in a wide variety of applications. The 1/2” router plunge base features 2.5” of total plunge capacity, a 6-step depth turret at 1/8" increments, and a depth rod with micro-adjustment to provide quick, repeatable cuts. A cam lock securely holds the tool and allows for base changes with the modular console, while the depth scale contains measurement markings in both inches and millimeters for increased ease of use. The plunge base is compatible with the 1/2” Router 6” template base, dust shroud, edge guide, and guide rail adapter (all sold separately).

features

  • Sturdy machined aluminum body for stable plunges
  • 2.5" of total plunge depth
  • 6-step depth stop turret with 1/8" step increments
  • Depth rod with micro-adjustment knob
  • Compatible with Milwaukee 6" Template Base, Guide Rail Adapter, dust shroud, and edge guide (sold separately)
  • 5 Year Limited Warranty
Weight 7.57 LB
EAN or UPC 45242735174
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison