Skip to content Skip to navigation menu
Router

48-10-5601

Router
Item #116472467
  • Compact Router Plunge Base
Router
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Compact Router Plunge Base

description

  • The Milwaukee compact router plunge base expands the versatility of the Milwaukee® M18 FUEL™ compact router and enables smooth plunges at precise depths with a comfortable spring lever and accurate depth stops. With a 6 step depth turret at 1/8 in. increments and a micro adjustment on the depth rod the plunge base allows simple and accurate adjustments for repeatable cuts. A cam lock securely holds the tool while making it easy to switch out bases. The plunge base features 2 in. of plunge depth and is compatible with the M18 FUEL™ compact router 5-3/4 in. template guide base.

features

  • For use with the 2723-20 M18 FUEL™ compact router
  • Adjustable depth stops and micro adjustable depth rod
  • Smooth plunges with robust spring lock rails
  • Delivers smooth and precise plunges with a 6-step depth turret and 2 in. of plunge depth, expanding the versatility of the Milwaukee® M18 FUEL™ compact router
  • Compatible with the Milwaukee® M18 FUEL™ compact router
  • 6-step depth stop turret with 1/8 in. step increments
  • Micro adjust depth rod
  • 2 in. of plunge depth
  • Includes dust shroud
  • Heavy duty machined aluminum body for stable plunges
  • Compatible with Milwaukee® M18 FUEL™ 5-3/4 in. template guide sub-base plate
  • 1-year warranty
Weight 4.939 LB
EAN or UPC 45242545339
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison