Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Router Base Assembly

48-10-5615

Router Base Assembly
Item #104059894
  • BASE UNIT 1.75 MAX HP ROUTER B
Router Base Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BASE UNIT 1.75 MAX HP ROUTER B

description

  • BodyGrip® router base assembly for use with Milwaukee router motors, (models 5615-29, 5616-29). Includes router base, BodyGrip® rubber grip with adjustable hand strap, 2-1/2 in. center hole sub-base, two tactile palm-grip handles and all-steel motor lock lever.

features

  • Exclusive soft-grip D-handle for comfortable operation
  • Durable, machined aluminum construction
  • Tactile palm-grip side handle for enhanced comfort and control
  • Extra large center hole for larger bits, enhanced cut visibility
Weight 3.5 LB
EAN or UPC 45242089918
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison