- 22000 Maximum RPM
description
- Router base assembly for use with Milwaukee production router motor, model 5625-29.
features
- Includes router base, two removable tactile-grip handles, clear, high-strength 1-3/16 in. center hole sub-base, and all-steel motor lock lever
- Clear, high-strength 1-3/16 in. center hole sub-base accepts industry standard template guides
- Exclusive tactile-grip handles for maximum comfort and control
- Durable, machined aluminum construction
| Included | (1) Base Unit 3.5 Max HP Router |
| Electronic Speed Control | Yes |
| Collect Size | 1/4 in |
| Adjustable Depth Stops | Yes |
| Housing Material | Aluminum |
| Variable Speed | Yes |
| Lock-On Switch | No |
| Amperage | 15 A |
| RPM [Max] | 22000 rpm |
| Voltage | 120 V |
| Corded | Yes |
| Horsepower | 3.5 hp |
| Depth Adjustment | Yes |
| Spindle Lock | No |
| Color/Finish | Silver |
| Cord Length | 8 in |
| Weight | 4.45 LB |
| EAN or UPC | 45242089932 |

