- Battery
- 18 V Voltage Rating
description
- This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 1.5 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. The M18™ compact Red Lithium™ battery offers less weight and a reduced size than the M18™ XC high capacity Red Lithium™ battery pack to reduce user fatigue. Managed by Milwaukee's exclusive REDLITHIUM™ intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery fuel gauge.
features
- 1.5 Amp hour - 27 watt hour battery
- Lithium-ion battery delivers long life and run time with fade-free power
- Battery fuel gauge - displays remaining run-time
- Milwaukee REDLINK™ Intelligence
- Overload protection - prevents user from damaging their cordless power tool investment in abusive situations
- Temperature management system - keeps battery in ideal temperature range to provide maximum life
- Individual cell monitoring - ensures optimal charge and discharge for maximum life
- Best in class construction
- Integrated weld frame
- Cell separator
- Impact and vibration protective rubber
- Discharge protection - prevents cell damage from over-discharge
- For use with Milwaukee M18™ cordless tools
| Voltage Rating | 18 V |
| Type | Battery |
| No. of Batteries | 2 |
| Battery Chemistry | Lithium Ion |
| Rechargeable | Yes |
| Housing Material | Plastic/Rubber |
| Charge Time | 1 h |
| Battery Capacity (Amp-Hrs) | 1.5 |
| Color | Red/Black |
| Weight | 2.35 LB |
| EAN or UPC | 45242287529 |

