- Battery Pack
- 18 V Voltage Rating
description
- The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ HD battery packs. The massive increase in power elevates the performance of the entire M18™ system and drives the next breakthrough in M18 FUEL™, generating the power of 15 A corded product. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 is the best performing cold weather pack ever made, providing increased power in extreme cold weather conditions (below 0F / -18C). It provides the most work per charge of any professional power tool battery in the industry, driving full corded replacement on the jobsite. The REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery is fully compatible with 150+ M18™ solutions.
features
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
- Fuel gauge Onboard: displays remaining run-time
- Versatility: powers more than 150 M18™ cordless solutions
| Color | Red/Black |
| Battery Chemistry | Lithium Ion |
| Battery Capacity (Amp-Hrs) | 12 |
| Type | Battery Pack |
| Housing Material | Plastic/Rubber |
| Voltage Rating | 18 V |
| Rechargeable | Yes |
| No. of Batteries | 1 |
| Charge Time | 2 h |
| Weight | 3.59 LB |
| EAN or UPC | 45242519200 |

