The MILWAUKEE® M18™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack delivers 50% more power than the HIGH OUTPUT™ 12.0, high-speed cooling for less downtime in high-demand applications, 35-minute supercharge to 80%, and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18™ REDLITHIUM™ FORGE™ HD12.0 delivers 12 amp hours of runtime with 50% more power than the HIGH OUTPUT™ 12.0, providing optimal power and runtime for demanding applications. The M18™ REDLITHIUM™ FORGE™ HD12.0 is COOL-CYCLE™ capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design. The high-speed cooling feature works with M18™ chargers that have COOL-CYCLE™ capability. When paired with the M18™ Dual Bay Simultaneous Super Charger, this battery charges in just 35 minutes to 80%, getting you back to work faster than ever before. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. Fully compatible with 250+ M18™ solutions.
features
50% More Power vs HIGH OUTPUT™ HD12.0
COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLE™ capable chargers
35min Supercharge to 80% with the M18™ Dual Bay Simultaneous Super Charger
Longest life for the most recharges and best performance over the life of the pack
REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™
Fully compatible with the M18™ system, featuring 250+ tools
Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design
Best protection from jobsite, weather and environmental conditions
PWR Level 5 on the REDLITHIUM™ Power scale
Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
Enhanced onboard fuel gauge with improved readability in direct sunlight
3-year battery warranty
Includes (1)M18™ REDLITHIUM™ FORGE™ HD12.0 Battery
Color/Finish
Black, Red
Housing Material
Glass Filled Nylon
Battery Voltage
18 V
Weight
3.3 LB
EAN or UPC
45242798025
We're here for you
with Service Centers across the country - We have your back