- 18 V Voltage
- 130 Rapid Charge
- 18 V Battery Charger Input Voltage
- 8 Ah Battery Ampere-hour
description
- The MILWAUKEE® M18™ REDLITHIUM™ FORGE™ HD12.0 Battery (10 Pk) delivers REDLITHIUM™ FORGE™’s most powerful, fastest-charging and longest-lasting battery performance, engineered to provide 50% more power vs HIGH OUTPUT™ HD12.0. This 10-pack includes (10) M18™ REDLITHIUM™ FORGE™ HD12.0 battery packs that deliver 12 amp hours of runtime and the optimal power and runtime required for demanding applications. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime, and the patented ingress coating maximizes active cooling through an upgraded venting design when used with COOL-CYCLE™ capable chargers. When paired with the M18™ Dual Bay Simultaneous Super Charger the battery achieves a 35-minute supercharge to 80%, getting you back to work faster while REDLINK™ Intelligence protects the battery and tool from overloads in heavy-duty situations. Designed with resistant housing for increased protection against exposure to common oils, greases, and solvents, the HD12.0 delivers the longest life, the most recharges and the best performance over the life of the pack. Rated PWR Level 5 on the REDLITHIUM™ Power scale, the M18™ REDLITHIUM™ FORGE™ HD12.0 is fully compatible with the M18™ system, featuring 250+ tools.
features
- 50% More Power vs HIGH OUTPUT™ HD12.0
- COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLE™ capable chargers
- 35min supercharge to 80% with the M18™ Dual Bay Simultaneous Super Charger
- Longest life for the most recharges and best performance over the life of the pack
- REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™
- Fully compatible with the M18™ system, featuring 250+ tools
- Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design
- Best protection from jobsite, weather and environmental conditions
- PWR Level 5 on the REDLITHIUM™ Power scale
- Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
- REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Enhanced onboard fuel gauge with improved readability in direct sunlight
- 3-year battery warranty
- Includes (10) M18™ REDLITHIUM™ FORGE™ HD12.0 Battery Packs
| Voltage | 18 V |
| Assembled Weight | 3.3 lb |
| Fuel Gauge | Yes |
| Oil, Grease, and Solvent Resistant | Yes |
| Super Charger [Min] | 45 |
| Battery System | M18™ |
| Assembled Height | 4.1 in |
| Battery Charger Input Voltage | 18 V |
| Material | Glass Filled Nylon |
| Cool-Cycle | Yes |
| Standard Charger [Min] | 241 |
| Manufacturer Warranty | 3 Years Limited |
| Battery Ampere-hour | 8 Ah |
| Assembled Length | 5.8 in |
| Assembled Width | 3.4 in |
| Rapid Charge | 130 |
| Power Level | PWR5 |
| Depth | 5.8 in |
| Weight | 35.2 LB |
| EAN or UPC | 45242526635 |

