- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 3.0 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery FUEL™ gauge.
features
- 3.0 Amp hour - 54 watt hour battery
- Lithium-ion battery delivers long life and run time with fade-free power
- Battery FUEL™ gauge - displays remaining run-time Milwaukee REDLINK™ Intelligence
- Overload protection - prevents user from damaging their cordless power tool investment in abusive situations
- Temperature management system - keeps battery in ideal temperature range to provide maximum life
- Individual cell monitoring - ensures optimal charge and discharge for maximum life
- Discharge protection - prevents cell damage from over-discharge
- Best in class construction
- Integrated weld frame
- Cell separator
- Impact and vibration protective rubber
- For use with Milwaukee M18™ cordless tools
| Battery Charger Included | No |
| Battery Package Count | 2 |
| Warranty | 3 Years |
| Battery Capacity (Amp-Hrs) | 3 |
| Usage | Powering Cordless Tools |
| Battery Voltage | 18 V |
| Type | Battery Pack |
| Voltage Rating | 18 V |
| Color | Black/Red |
| Charge Time | 0.5 hr |
| No. of Batteries | 2 |
| Compatibility | Milwaukee M18 Products |
| Rechargeable | Yes |
| Amp Hour | 3 |
| Housing Material | Plastic/Rubber |
| Battery Chemistry | Lithium Ion |
| Weight | 3.44 LB |
| EAN or UPC | 45242286805 |

