Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Plastic/Rubber 18 V Lithium Ion 2.8 Amp Hour Battery Pack

48-11-1828

SUPERSEDED TO MILT_48-11-1840, MTRL - 110598213
Item #101618124
  • 18 Battery Voltage
  • Lithium Ion Battery Chemistry
Plastic/Rubber 18 V Lithium Ion 2.8 Amp Hour Battery Pack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 Battery Voltage
  • Lithium Ion Battery Chemistry

description

  • Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC extended capacity battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this extended-capacity battery to power your Milwaukee M18 cordless power tools.

features

  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Fuel gauge Onboard: displays remaining runtime for less downtime on the job
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Versatility: powers more than 40 Milwaukee M18™ cordless power tools
Battery Chemistry Lithium Ion
No. of Batteries 1
Rechargeable Yes
Battery Package Count 1
Amp Hour 2.8
Housing Material Plastic/Rubber
Battery Voltage 18 V
Battery Capacity (Amp-Hrs) 2.8
Type Battery Pack
Battery Charger Included No
Voltage Rating 18 V
Usage Powering Cordless Tools
Color Black/Red
Warranty 3 Years
Charge Time 1 hr
Compatibility Milwaukee M18 Products
Weight 1.6 LB
EAN or UPC 45242155385
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison