- Battery Pack
- 18 V Voltage Rating
description
- Switch to the V18™ lithium-ion for up to 50% more runtime than NiCd batteries. Lighter than NiCd batteries, the V18 lithium-ion battery keeps you working longer, with no memory effect. Milwaukee’s unique REDLITHIUM -ion technology helps ensure that optimal battery life and runtime are achieved, while protecting the battery and tool during the toughest jobsite applications. This 3.0 amp-hour slide-style battery offers consistent fade-free power until the end of discharge, even in cold weather conditions. Pulses let you know when a quick recharge is needed with Milwaukee's universal charger. Not for use with models: 1108, 3108, 5364 and 6516.
features
- Lightweight: 18 V power with a 14.4V NiCd battery weight
- High voltage versatility: powers Milwaukee M28™ and V28™ cordless power tools
- Universal charger: charge up in less than one hour with Milwaukee's universal charger (48-59-2818, sold separately)
- Fade-free power: unique lithium-ion technology delivers consistent power until the end of discharge
- Superior cold weather performance: use in extreme jobsite conditions down to -4°F/-20°C
| Charge Time | 1 h |
| Battery Chemistry | Lithium Ion |
| No. of Batteries | 1 |
| Voltage Rating | 18 V |
| Battery Capacity (Amp-Hrs) | 3 |
| Type | Battery Pack |
| Color | Red/Black |
| Rechargeable | Yes |
| Housing Material | Plastic |
| Weight | 2.02 LB |
| EAN or UPC | 45242090945 |

