- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- The M18 REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM™ CP battery packs. This provides the power and runtime of an XC battery while maintaining a compact size to reduces weight and fatigue. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all 175+ M18 solutions.
features
- 50% more power & runs 50% cooler
- Provides the power of an XC battery in a compact size
- Fully compatible with the M18 system, featuring over 175+ tools
- REDLINK™ Intelligence: our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
- Versatility: powers all 175+ M18 cordless solutions
- Compatible with all M18 tools
| Compatibility | M18 Tools |
| Battery Charger Included | No |
| Type | Battery Pack |
| Warranty | 2 Years |
| No. of Batteries | 2 |
| Housing Material | Plastic/Rubber |
| Battery Package Count | 2 |
| Battery Voltage | 18 V |
| Color | Red/Black |
| Rechargeable | Yes |
| Battery Capacity (Amp-Hrs) | 3 |
| Battery Charger Input Voltage | 120 V |
| Battery Chemistry | Lithium Ion |
| Voltage Rating | 18 V |
| Amp Hour | 3 |
| Weight | 2.95 LB |
| EAN or UPC | 45242541355 |

